-
SHC075Bryant Electric Grips, Heavy Duty SeriesItem NumberSHC075MFG Item NumberSHC075SeriesHeavy DutyProduct DescriptionHd Dbl Eye Sup Grip, .75-.99in., BrzSpecifications
Specifications Min Cord Diameter 0.75 " Max Cord Diameter 0.99 " Approx. Break Strength 2,820 lbs Mesh Length 25 " Availability -
PC23W54Bryant Electric Grips, Plug and Connector SeriesItem NumberPC23W54MFG Item NumberPC23W54SeriesPlug and ConnectorProduct DescriptionConn Grip, .40-.68in., Size 2 Dev,Specifications
Specifications Min Cord Diameter 0.4 " Max Cord Diameter 0.68 " Availability -
DC3734Bryant Electric Grips, Deluxe Cord SeriesItem NumberDC3734MFG Item NumberDC3734SeriesDeluxe CordProduct DescriptionStr Male, Dcg, .37-.50in., 3/4in. W/MeshSpecifications
Specifications Min Cord Diameter 0.375 " Max Cord Diameter 0.5 " Hub Size 0.75 " NPT AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SPJ058LDBryant Electric Grips, Heavy Duty Service Drop SeriesItem NumberSPJ058LDMFG Item NumberSPJ058LDSeriesHeavy Duty Service DropProduct DescriptionHd Uni Eye Serv Drp, .58-.68in., ClsSpecifications
Specifications Min Cord Diameter 0.58 " Max Cord Diameter 0.68 " Approx. Break Strength 1,050 lbs Mesh Length 9.5 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
BDSR97Bryant Electric Grips, Dust-Tight SeriesItem NumberBDSR97MFG Item NumberBDSR97SeriesDust-TightProduct DescriptionBus Drop Grip, .97-1.25in., 1 1/4in.,Specifications
Specifications Min Cord Diameter 0.97 " Max Cord Diameter 1.25 " Mesh Length 9 " Hub Size 1.25 " NPS Knockout Hole Min 1.72 Knockout Hole Max 1.77 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SPC062DESBryant Electric Grips, Standard Duty SeriesItem NumberSPC062DESMFG Item NumberSPC062DESSeriesStandard DutyProduct DescriptionDbl Eye, Sup Grip, .63-.74in., Ss, ClsSpecifications
Specifications Min Cord Diameter 0.63 " Max Cord Diameter 0.74 " Approx. Break Strength 2,060 lbs Mesh Length 10 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PJ050Bryant Electric Grips, Junior Low Tension SeriesItem NumberPJ050MFG Item NumberPJ050SeriesJunior Low TensionProduct DescriptionJr Pulling Grip, Flx Eye, .50-.61in.Specifications
Specifications Min Cord Diameter 0.5 " Max Cord Diameter 0.61 " Approx. Break Strength 1,300 lbs Mesh Length 8.5 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
BDS100LBryant Electric Grips, Bus Drop SeriesItem NumberBDS100LMFG Item NumberBDS100LSeriesBus DropProduct DescriptionUni Eye, Sup Grip, 1.0-1.2in., Galv,Specifications
Specifications Min Cord Diameter 1 " Max Cord Diameter 1.25 " Approx. Break Strength 350 lbs Mesh Length 3.5 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
BDS100UBryant Electric Grips, Bus Drop SeriesItem NumberBDS100UMFG Item NumberBDS100USeriesBus DropProduct DescriptionSgl Eye, Sup Grip, 1.0-1.2in., Galv,Specifications
Specifications Min Cord Diameter 1 " Max Cord Diameter 1.25 " Approx. Break Strength 350 lbs Mesh Length 3.5 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
BDS24LBryant Electric Grips, Bus Drop SeriesItem NumberBDS24LMFG Item NumberBDS24LSeriesBus DropProduct DescriptionUni Eye, Sup Grip, .24-.32in., Galv,Specifications
Specifications Min Cord Diameter 0.24 " Max Cord Diameter 0.32 " Approx. Break Strength 450 lbs Mesh Length 4 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day.